6538 1 111-02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6538 1 111-02 | 1-PORT MOD JACK RJ45, UTP CAT 5E 568A/B RJK-LN RANGE WHITE SHUTTER

  • Manufacturer # 6538 1 111-02
  • Anixter #505421
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Termination: KRONE
Wiring: T568B
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items