6538 1 112-12 - COMMSCOPE - SINGLE JACK, | Anixter
6538 1 112-12 | COMMSCOPE

COMMSCOPE | 6538 1 112-12 | SINGLE JACK, RJ45, UTP, 568A/BCATEGORY 5E RJK-LN BLACK SHUTTER, PACK OF 10

  • Manufacturer # 6538 1 112-12
  • Anixter #507334
Category: CATEGORY 5E
Color: GREY
Number of Ports: 1
Termination: KRONE
Wiring: A/B UNIVERSAL
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items