6538 3 111-03 - COMMSCOPE - This is a | Anixter
6538 3 111-03 | COMMSCOPE

COMMSCOPE | 6538 3 111-03 | This is a Restricted Product

  • Manufacturer # 6538 3 111-03
  • Anixter #525734
Gang: 1
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 1
Description

Single Faceplate (Keystone) 1 Port unloaded

Specifications
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 3.68 [0.145]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PIDG
  • Product Type Features.Insulation Material: Nylon
  • Product Type Features.Stud Size: 6 [M3.5]
  • Body Features.Tongue Material Thickness (mm [in]): 0.79 [0.031]
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items