6538 3 112-04 - COMMSCOPE - 2 PORT SHUTTERED | Anixter
6538 3 112-04 | COMMSCOPE

COMMSCOPE | 6538 3 112-04 | 2 PORT SHUTTERED US STYLE FACEPLATE WHITE

  • Manufacturer # 6538 3 112-04
  • Anixter #531106
Color: WHITE
Gang: 2
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items