Select Country and Language Europe, Middle East & Africa / English
Change Country
6540 1 665-80 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6540 1 665-80 | SUB-FLOOR BOX 6 PORT

  • Manufacturer # 6540 1 665-80
  • Anixter #374174
Color: GREY
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
Termination: KRONE
Wiring: A/B UNIVERSAL
Description

6PORT KEYSTONE BOX BK

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items