6540 1 669-06 - COMMSCOPE - 6 PORT | Anixter
6540 1 669-06 | COMMSCOPE

COMMSCOPE | 6540 1 669-06 | 6 PORT DISTRIBUTION BOX, SHIELDED, LOADED, CAT 5E, RJ45568A/B

  • Manufacturer # 6540 1 669-06
  • Anixter #524195
Category: CATEGORY 5E
Color: STAINLESS STEEL
Loaded: YES
Mounting: SURFACE MOUNT
Termination: IDC
Wiring: A/B UNIVERSAL
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items