Select Country and Language Europe, Middle East & Africa / English
Change Country
6540 1 802-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6540 1 802-00 | 45 degree adapter 25 mm (0.98 inch) X 50 mm (2 inch), compact RJK color white

  • Manufacturer # 6540 1 802-00
  • Anixter #513682
Color: WHITE
Loaded: NO
Number of Ports: 1
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items