6540 1 810-04 | COMMSCOPE

COMMSCOPE | 6540 1 810-04 | STRAIGHT ADAPTOR LJ6C 36MM X 22MM COMPACT RJK BLACK

  • Manufacturer # 6540 1 810-04
  • Anixter #281459
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Adaptor CL LJ6C c/w Window

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items