Select Country and Language Europe, Middle East & Africa / English
Change Country
6540 1 822-11 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6540 1 822-11 | DOUBLE OUTLET SINGLE GANG RJ45LOADED COPPERTEN CAT 6A UTP UK STYLE WHITE

  • Manufacturer # 6540 1 822-11
  • Anixter #345076
Category: CATEGORY 6
Color: WHITE
Gang: 1
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: KRONE
Description

Outlet Cat 6A UTP Double

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items