65735 | KLINGSPOR

KLINGSPOR | 65735 | 100 x 16mm x 80 Grit Aluminium Oxide Plain Fibre Disc - CS561

  • Manufacturer # 65735
  • Anixter #ABDIFPM1000G80000
Category: ABRASIVE DISCS
Diameter: 100MM
Grit / Grade: 80 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - FIBRE - PLAIN
Spindle / Bore: 16MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items