Select Country and Language Europe, Middle East & Africa / English
Change Country
6577 1 895-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6577 1 895-00 | MDF71 RACK, 5 VERTICAL 13 HORIZONTAL 800 PAIRS EACH

  • Manufacturer # 6577 1 895-00
  • Anixter #280939
Color: GREY
Material: ALUMINUM
Rack Units: 18U
Type: WALL-MOUNT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items