Select Country and Language Europe, Middle East & Africa / English
Change Country
6587230 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6587230 | 24 X 27MM FLAT DBL O/END WRENCH GEDORE G895 6587230

  • Manufacturer # 6587230
  • Anixter #HTWODF240M270000
Category: WRENCHES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - OPEN END - DOUBLE - FLAT
Size / Capacity: 14 X 17MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items