6588470 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6588470 | 50 X 55MM DOUBLE OPEN ENDED WRENCH

  • Manufacturer # 6588470
  • Anixter #HTWODOM500M550000
Category: WRENCHES
Height / Depth: NONE
Length: 55MM
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - OPEN END - DOUBLE - OFFSET
Size / Capacity: 50.0 MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items