Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 6588880-2 | Mt-RJ Jack 39Mm 62.5 m Mm Use with 900µm Buffered Fiber Beige 6/Pk RoHS

  • Manufacturer # 6588880-2
  • Anixter #341442
Connector Type: MT-RJ
Fiber Type: MULTI MODE
RoHS Compliant: YES
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Bag
  • Housing Features.Housing Color: Beige
  • Housing Features.Connector Style: Jack
  • Product Type Features.Product Type: Connector
  • Packaging Features.Packaging Quantity: 6
  • Other.Comment: Kit includes 2 actuator keys, one fiber guide, and one icon labeling. No boots included.
  • Termination Features.Fiber Type (Micron): OM1 62.5/125
  • Termination Features.Mode: Multimode
  • Product Type Features.Product Line: MT-RJ
  • Housing Features.Housing Material: Thermoplastic - GF
  • Body Features.Guide Pin Material: Stainless Steel
  • Body Features.Dust Cover Material: Thermoplastic Elastomer
  • Configuration Features.Fiber Optic Coating/Buffer Size (Micron): 900, 250
  • Body Features.Dust Cover Color: Black
  • Product Type Features.Jack Kit Style: MT-RJ Patch Panel Jack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items