Select Country and Language Europe, Middle East & Africa / English
Change Country
6588880-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6588880-3 | MT-RJ Patch Panel Jack (No-epoxy/No-polish), for use with 900 µm Tight-buffered Fibers, Standard (unkeyed), XG (850 nm LO 50/125 µm) Multimode

  • Manufacturer # 6588880-3
  • Anixter #333284
Connector Type: MT-RJ
Fiber Type: MULTI MODE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items