Select Country and Language Europe, Middle East & Africa / English
Change Country
66103-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 66103-4 | Multimate; Contact Type: Pin Contact Classification: Signal Type III+ Series Gold (30) Contact Plating, Mating Area, Material Wire Range: 0.20-0.60 [24-20] mm [AWG]

  • Manufacturer # 66103-4
  • Anixter #129300
Type: D-SUB HARDWARE
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Conditions for Usage.Applies To: Wire/Cable
  • Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 1.02 2.03 [0.040 0.080]
  • Contact Features.Contact Type: Pin
  • Product Type Features.Insulation Support: Yes
  • Body Features.Wire Range (mm [AWG]): 0.20-0.60 [24-20]
  • Packaging Features.Packaging Quantity: 1,000 Box/Carton
  • Other.Comment: Overall insulation crimp diameter, including crimp barrel, must not exceed 3.18 [.125].
  • Insertion Tool No. 91002-1 (for Insulation Dia. 1.78 [.070] or less), No. 200893-2 (for Insulation Dia. .090 [2.29] max.) Extraction Tool No. 305183.
  • PRO-CRIMPER II # 58495-1 Hand Tool for field repair use only.
  • Product Type Features.Series: Type III+
  • Product Type Features.Grade: Commercial
  • Product Type Features.Wire/Cable Type: Discrete Wire
  • Termination Features.Pin Diameter (mm [in]): 1.57 [0.062]
  • Contact Features.Contact Base Material: Brass
  • Electrical Characteristics.High Current: No
  • Contact Features.Contact Plating, Mating Area, Material: Gold (30)
  • Contact Features.Contact Classification: Signal
  • Body Features.Used With: G Series Connectors, M Series Connectors, CPC Connectors
  • Termination Features.Termination End Plating: Gold Flash
  • Conditions for Usage.Test Current (A): 13
  • Body Features.Spring Material: Stainless Steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items