Select Country and Language Europe, Middle East & Africa / English
Change Country
6631 2 125-09 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6631 2 125-09 | ID TAB W/COMPUTER ON ONE SIDE TELEPHONE ON OTHER #'S 1-6 PURPLE 6/PK

  • Manufacturer # 6631 2 125-09
  • Anixter #172095
Type: LABELS
Vendor No.: 6631-2-125-09
_Color: Purple
Description

ID Tabs snap into the individual port identification area above the jack or connector opening on CommScope's modular products. The ID Tabs are reversible. They have a data icon on one side and a voice icon on the opposite side. The same number appears on both sides and come in packages of six, numbered 1 to 6.

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items