Select Country and Language Europe, Middle East & Africa / English
Change Country

CHATSWORTH PRODUCTS INC (CPI) | 66353-703 | 6 Inch Deep Standard Rack; 19"W x 7'H x 6"D; Black; 45 RMU; No. of Posts - 2; Top Angle

  • Manufacturer # 66353-703
  • Anixter #174140
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO

Features 6" deep upright mounting channels for MDF, IDF and other high capacity distribution frame applications. The additional rack depth provides extra room for high-density equipment and cable needs.

  • Supports 19 Inch EIA rack-mount equipment designed for two-post panel mounting, like patch panels and network switches
  • Easy positioning of equipment with marked and numbered rack-mount spaces
  • Quick attachment of equipment with threaded equipment mounting holes and included equipment mounting screws
  • Delivers unassembled in a single carton - quick and easy bolt-together assembly takes less than 10 Min
  • Lightweight aluminum construction for easy transport and positioning during installation
  • Integrated grounding with a built-in attachment point for a ground (earthing) connection
  • Quickly attach any CPI vertical cable manager to the side of the rack through pre-punched web channel holes
  • Floor-mount holes on the base angles make it easy to secure the rack to the floor with a concrete, wood or raised floor installation kit
  • 6 Inch Standard Rack
  • Type: Grounded
  • Material: Aluminum
  • Color: Black
  • Rack Unit: 45
  • Dimension: 84 Inch Height x 19 Inch Width x 6 Inch Depth (2133.6 mm x 482.6 mm x 152.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items