Select Country and Language Europe, Middle East & Africa / English
Change Country
6638 1 180-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6638 1 180-00 | 6638 1 180-00: Black S2 10PR-200PR KIT BMF

  • Manufacturer # 6638 1 180-00
  • Anixter #132624
Color: IVORY
Number of Pairs: 200
Termination: KRONE
Description

The 160-pair kit provides termination or patching for 40 4-pair cables. The kit includes 20 8-pair Series 2 Blocks, a Type 85 Label Holder and a 21-position Type 85 Back-Mount Frame. The 200-pair kit provides termination or patching for multipurpose cable, including riser, totaling up to 200 pairs. Kit includes 20 10-pair Series 2 Blocks, Type 105 Label Holder, and a 21-position Type 105 Back-Mount Frame. Both kits include mounting rivets and protective rubber grommets for mounting bracket rear cable entry holes.

Tech. Info & Standards

Formally an ADC Krone part.

Dimensions for 160-pair kit:

18 7/16 in. H x 4 1/16 in. W x 3 13/16 in. D



Dimensions for 200-pair kit:

18 7/16 in. H x 5 5/08 in. W x 3 13/16 in. D

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items