66383 | KLINGSPOR

KLINGSPOR | 66383 | 125MM X 22MM X 120 GRIT CS561 AL OX PLAIN FIBRE DISC KLINGSPOR 66383

  • Manufacturer # 66383
  • Anixter #ABDIFPM1250G120003
Category: ABRASIVE DISCS
Diameter: 125MM
Grit / Grade: 120 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - FIBRE - PLAIN
Spindle / Bore: 22MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items