6644 1 154-02 | COMMSCOPE

COMMSCOPE | 6644 1 154-02 | Work Area Outlets; Faceplate TrueNet Series 4 Ports Unloaded Configuration Accepts: TrueNet Keystone Connectors

  • Manufacturer # 6644 1 154-02
  • Anixter #154196
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
_Color: Ivory
Description

Flush-mounted modular faceplates are designed for use with modular jacks and connectors. Each faceplate has two station identification windows and each port has its own identification tab. The UL 94V-O faceplates are available in four different colors that match the modular jacks and connectors. Up to six modular jacks or connectors can be installed in a standard NEMA single-gang wallbox. Matching port identification tabs have terminal and telephone icons and port numbers to ensure clear identification of each port.

Features
  • 8W8P
  • T568A/B universally wired
  • Accepts either CommScope's LSA-Plus tool or 110 tool for wire termination
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Product Type Features.Color: Ivory
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Faceplate
  • Product Type Features.Number of Ports: 4
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: TrueNet
  • Body Features.Capacity: 1-Gang
  • Body Features.Accepts: TrueNet Keystone Connectors
  • Product Type Features.Series: TrueNet
  • Identification Marking.Labeling Options: Label, Icon
Tech. Info & Standards

Formally an ADC Krone part.

Dimensions:

Height: 4.508 in. (114.5 mm)

Width: 2.756 in. (70 mm)

Depth: 0.256 in. (6.5 mm)

Plastic: High-impact, flame-retardant, UL 1863, UL 94V-O, UV-inhibited

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items