Select Country and Language Europe, Middle East & Africa / English
Change Country
6644 2 017-02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6644 2 017-02 | SURFACE MOUNT UNLOADED SINGLE GANG IVORY

  • Manufacturer # 6644 2 017-02
  • Anixter #195647
Color: IVORY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Vendor No.: 6644-2-017-02
_Color: Ivory
Description

This backbox will mount practically anywhere. Using unique sliding tabs, the single-gang All Fit Surface-mount Box mounts on standard NEMA wall boxes, dry wall adapters, retainers, mud-rings, modular office furniture or on virtually any surface. It ma y even be mounted on a metal surface using optional magnets. The All Fit Surface-mount Box will accept any of CommScope's modular single-gang flush-mount faceplates or the electrical faceplate adapters. Cable access is provided from the rear and from a ll four sides with knockouts in several sizes.

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items