6644 2 201-01 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6644 2 201-01 | Work Area Outlets; Surface Mount Box TrueNet Series 6 Ports Unloaded Configuration Mount Type: Surface Mount

  • Manufacturer # 6644 2 201-01
  • Anixter #195633
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
_Color: White
Description

These surface-mount boxes are low-profile multimedia units designed to accept the same jacks and connectors as CommScope's standard faceplates, providing versatility in any location. Scored knockouts allow numerous cable and raceway access options of varying size.

Features
  • One blank paper label
  • One clear plastic label protector
  • Six reversible icon ID tabs labeled 1 to 6
  • Hook-and-loop fastener strips
  • 4-port includes one screw, 6-port includes two screws
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Product Type Features.Color: White
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Surface Mount Box
  • Product Type Features.Number of Ports: 6
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: TrueNet
  • Body Features.Accepts: TrueNet Keystone Connectors
  • Product Type Features.Series: TrueNet
  • Identification Marking.Labeling Options: Label, Icon
  • Body Features.Mount Type: Surface Mount
  • Mechanical Attachment.Mount Retention Type: None
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items