Select Country and Language Europe, Middle East & Africa / English
Change Country
6645 1 160-02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6645 1 160-02 | Work Area Outlets; Insert TrueNet Series Blank Connector Interface Color: Ivory TrueNet Industry Application 25 PK

  • Manufacturer # 6645 1 160-02 | 2111700-1
  • Anixter #156299
Color: IVORY
Modular Size: 1
Description

CommScope's Modular Adapters are designed for use with their modular faceplates, surface-mount boxes and modular patch panels. The modularity, small size and choice of colors provide maximum versatility in the design and installation of a voice, data o r video information distribution system. The UL 94V-O thermoplastic housings are available in colors that match the faceplates.

This part is discontinued by supplier, use AXE # 492549 as suggested replacement.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Product Type Features.Color: Ivory
  • Product Type Features.Product Type: Insert
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: TrueNet
  • Product Type Features.Series: TrueNet
  • Product Type Features.Connector Interface: Blank
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items