6645 1 167-02 - COMMSCOPE - 1 PORT SC SM/MM | Anixter
6645 1 167-02 | COMMSCOPE

COMMSCOPE | 6645 1 167-02 | 1 PORT SC SM/MM INSERT FIT PLUG'IN'PLAY & KEYSTONE FACEPLATE IVORY

  • Manufacturer # 6645 1 167-02
  • Anixter #543235
Color: IVORY
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: SC
Description

CommScope's Modular Adapters are designed for use with their modular faceplates, surface-mount boxes and modular patch panels. The modularity, small size and choice of colors provide maximum versatility in the design and installation of a voice, data o r video information distribution system. The UL 94V-O thermoplastic housings are available in colors that match the faceplates.

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items