Select Country and Language Europe, Middle East & Africa / English
Change Country
6645-2-781-05 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6645-2-781-05 | 6645-2-781-05: CTO-TRUENET PC

  • Manufacturer # 6645-2-781-05
  • Anixter #MM05-ADCCAT6-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: C6T
Lengths: 5 FT. : 1.52 M
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: TP6TZ PATCH CORD
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items