6645-2-781-07 | COMMSCOPE

COMMSCOPE | 6645-2-781-07 | 6645-2-781-07: CTO-TRUENET PC

  • Manufacturer # 6645-2-781-07
  • Anixter #MM07-ADCCAT6-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: C6T
Lengths: 7 FT. : 2.13 M
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: TP6TZ PATCH CORD
Type: PATCH CORDS
Description

TrueNet Category 6 patch cords are an integral part of the TrueNet channel. TrueNet patch cords are designed to provide unsurpassed throughput and meet Category 6 specifications.

This part has been discontinued by the supplier.

Features
  • 8W8P
  • T568A/B universally wired
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA Category 6 compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items