Select Country and Language Europe, Middle East & Africa / English
Change Country
6647 2 300-03 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6647 2 300-03 | CBL ASSY MOD TO LSA 1 PAIR PATCH CORD 1 MTR - GREY PK OF 10

  • Manufacturer # 6647 2 300-03
  • Anixter #533003
Category: CATEGORY 3
Color: GREY
Connector Type: KRONE TO KRONE
Lengths: 1 M : 3.28 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items