6647 2 300-15 - COMMSCOPE - CAT3 1PR | Anixter
6647 2 300-15 | COMMSCOPE

COMMSCOPE | 6647 2 300-15 | CAT3 1PR RJ45-LSA PATCHCORD WHITE 5M

  • Manufacturer # 6647 2 300-15
  • Anixter #545912
Category: CATEGORY 3
Color: WHITE
Connector Type: KRONE TO MODULAR
Lengths: 5 M : 16.4 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items