6650-LC | 3M

3M | 6650-LC | 3M(TM) LC Hot Melt Expansion Kit 6650-LC

  • Manufacturer # 6650-LC
  • Anixter #312524
Connector Type: FC
Connector Type: LC
Fiber O.D. (microns): 125
Fiber Type: OS1 SINGLE-MODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Multi
Tip Material: Zirconia ceramic, preradiused
Description

The LC expansion kit contains the tools needed to terminate 3M(TM) LC Hot Melt Connectors that are not included in the 3M(TM) Hot Melt Termination Kits 6366 and 6362.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items