Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 66504-4 | Standard Cable Connectors; Contact Product Series: HDP-20 (Crimp Snap) Contact Type: Socket Phosphor Bronze Contact Base Material Crimp Termination Method to Wire/Cable

  • Manufacturer # 66504-4
  • Anixter #479151
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Socket
  • Product Type Features.Insulation Support: Yes
  • Product Type Features.Grade: Standard
  • Product Type Features.Product Series: HDP-20 (Crimp Snap)
  • Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mating Area, Material: Gold Flash
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 4.17 [0.164]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Spring Spade, Long
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PIDG
  • Product Type Features.Insulation Material: Nylon
  • Product Type Features.Stud Size: 8 [M4]
  • Body Features.Tongue Material Thickness (mm [in]): 0.84 [0.033]
  • Body Features.Wire Range (mm [AWG]): 0.2 - 0.6 [24-20]
  • Body Features.Used With: CPC Connectors, AMPLIMITE HDP-20
  • Product Type Features.Wire Insulation Diameter (mm [in]): 1.27 1.52 [0.050 0.060]
  • Mechanical Attachment.Contact Retention in Housing: Crimp Snap-In
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items