6651 5 098-20 - COMMSCOPE - CBL ASSY MOD | Anixter
6651 5 098-20 | COMMSCOPE

COMMSCOPE | 6651 5 098-20 | CBL ASSY MOD 24-4PR STRANDED CAT5E SILVER 7FT

  • Manufacturer # 6651 5 098-20
  • Anixter #530065
Category: CATEGORY 5E
Connector Type: RJ45 TO RJ45
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items