6652 1 880-10 | COMMSCOPE

COMMSCOPE | 6652 1 880-10 | Disconnect Block, 89D Style, Cat 5, 50-Pair, 3.4" Width x 1.4" Depth x 10" Height, Copper Alloy Contact, Silver

  • Manufacturer # 6652 1 880-10
  • Anixter #149573
Color: IVORY
Number of Pairs: 50
Termination: KRONE
Description

A field-terminated disconnect block which snaps onto an 89D bracket and incorporates twice the density of a 66 Type termination block. Includes center label holder and adhesive strip.

Features
  • Wires Can Be Terminated with Krone Insertion Tool or Industry Standard 110 Blade
  • New Labeling Makes Pairs and Circuits Easier to Identify
  • Patented 45 Degree Angled Silver-Plated IDC Technology
  • Disconnect Port (Integrated Bridging Clips) Allows for Ciruit Monitoring without Removal of Cross-Connect Wire-Double the Density of a 66 Block
  • Secure, Reliable Termination
  • Fits on Industry Standard 89D Mounting Brackets
  • New Contact Spacing Supports 4-Pair Wiring without the Need to Skip Every 5th Pair
  • Can Upgraded with Primary and Secondary Overvoltage Protection
Tech. Info & Standards

ISO 9001, UL 1863, UL 94V-0

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items