Select Country and Language Europe, Middle East & Africa / English
Change Country
6652 2 153-14 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6652 2 153-14 | CABLE MGMT FINGER DUCT HORZ 1.5"X3" FRONT;1"X4" REAR 19"W W/COVER BLACK

  • Manufacturer # 6652 2 153-14
  • Anixter #237958
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items