6653 1 679-48 | COMMSCOPE

COMMSCOPE | 6653 1 679-48 | Patch Panel, Cat 6, 48-Port (Snap-In), 2U, Unshielded, ID Tabs & Paper Labels, Black

  • Manufacturer # 6653 1 679-48
  • Anixter #267949
Category: CATEGORY 6
Color: BLACK
Family: C6T
Market Name: TRUENET
Number of Ports: 48
Rack Units: 2
Sub Family: ENHANCED PATCH PANEL
Termination: MOD-KRONE
Wiring: A/B UNIVERSAL
Description

The C6T Patch Panels provide Category 6 performance in a high-density design with concise station and port labeling. Designed for mounting on standard 19 in. EIA racks or to hinged wall-mount brackets. Patch panels are available in 24- and 48-port sizes. Panels come with paper labels for station identification and ID tabs for individual ports, or silk-screened version.

Features
  • 8W8P
  • T568A/B universally wired
  • Rear wire management bar
  • Accepts either Commscope's LSA-Plus or 110 tool for wire termination
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 2
  • Dimensions.Height (mm [in]): 88.90 [3.500]
  • Configuration Features.Front Connector Interface: RJ45
  • Product Type Features.Footprint: Flat
  • Product Type Features.Number of Ports: 24
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: 110Connect Patch Panel
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: TrueNet
  • Product Type Features.Performance Category: Cat 6
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA Category 6 compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items