66846 - EATON POWER QUALITY - Environment | Anixter
66846 | EATON POWER QUALITY

EATON POWER QUALITY | 66846 | Environment Sensor for Network Management Cards, Includes Temperature Sensor, Humidity Sensor and (2) Switch Inputs

  • Manufacturer # 66846
  • Anixter #521111
Description

UPS are often used in sensitive environments such as rack cabinets. Environmental conditions (temperature, humidity and door opening) can also affect the system availability.
Eaton therefore provides an environment sensor with a temperature sensor, humidity sensor and two switch inputs. It is designed to work with Network Management Cards and can be installed anywhere without problem.

Features
  • Environment Sensor supervises remotely two parameters: temperature level and humidity rate
  • 2 input contacts are available for additional supervision : door opening, genset start-up
  • Remote supervision is achieved though a simple web browser or an SNMP-base
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items