Select Country and Language Europe, Middle East & Africa / English
Change Country
6690 1 402-16 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6690 1 402-16 | 16 PORT PATCH PANEL PREMISNET SILVER RJ45 KRONE CAT5E 1RU BLACK

  • Manufacturer # 6690 1 402-16
  • Anixter #530147
Category: CATEGORY 5E
Color: BLACK
Rack Units: 1
Termination: KRONE
Description

P/Panel Cat 5e HK 16 Port UTP

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items