Select Country and Language Europe, Middle East & Africa / English
Change Country
6690 1 402-24 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6690 1 402-24 | 24 PORT RJ45 UNSHIELDED TWISTED PAIR PATCH PANEL, WITH IDC TERMINATIONS, T568B WIRING, CAT 5E, COMPACT HK, 1-U RACK MOUNT SPACE

  • Manufacturer # 6690 1 402-24
  • Anixter #528489
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items