Select Country and Language Europe, Middle East & Africa / English
Change Country
66925 | EATON

EATON | 66925 | Intelligent Power Manager Silver License, 10 to 100 nodes

  • Manufacturer # 66925
  • Anixter #521104
Description

Ideal for monitoring and managing multiple power and environmental devices, Intelligent Power Manager software from Eaton delivers a global view across the network from any PC with an Internet browser. Exceptionally versatile, the software is compatible with any device supporting a network interface, including other manufacturers' UPSs, environmental sensors, ePDUs, shutdown applications and more. Intelligent Power Manager also offers the ability to organize a management table by views, centralize alarms, and maintain event logs for preventive maintenance of the entire installed equipment base.

Features
  • User-definable tree structure: Enables grouping, access and management of multiple devices over multiple locations
  • User-definable graphics view: Easy customization
  • Aggregation of device alarms: Single interface to view all alerts; minimize response time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items