Select Country and Language Europe, Middle East & Africa / English
Change Country
670026BNGP | GENERAL CABLE

GENERAL CABLE | 670026BNGP | 26 PAIR EAP CALE FOR OUTDOOR APP 26X2X0.51MM IN ACCORDANCE WITH ICT

  • Manufacturer # 670026BNGP
  • Anixter #CM-02624EAP-3GEN
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 50 PAIR
Jacket Color: GREY
Type: VOICE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items