6712 BK001 | ALPHA WIRE

ALPHA WIRE | 6712 BK001 | Hook-Up-Wire, EcoWire, 24 AWG, 600 V, 7/32 stranding, mPPE insulation, black, -40 to 105 degrees, 0.043 diameter insulation, 0.01 insulation thickness

  • Manufacturer # 6712 BK001
  • Anixter #A6712-0-GVA
CSA: CSA TYPE AWM
Conductor Material: TINNED COPPER
Conductor Size AWG: 24
Conductor Size mm: 0.22
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: MPPE-MODIFIED POLYPHENYLENE
Insulation Thickness (in.): 0.010
Insulation Thickness (mm): 0.24
Jacket Material: NO JACKET
Nom. O.D. (in.): 0.043
Nom. O.D. (mm): 1.09
Product Type: UL STYLE 10000 SERIES
RoHS Compliant: YES
Shielded: NOT SHIELDED
Stranding No. x AWG: 7x32
Stranding No. x mm: 7x0.20
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 11028
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Description

Alpha Wire's new EcoWire is the latest innovation in hook-up wire. A true engineering breakthrough, EcoWire achieves increased performance in a wire that is fully recyclable.
EcoWire derives its advantage from its unique insulation, a modified polyphenylene ether (mPPE) thermoplastic. mPPE-based insulation is non-halogenated and contains no heavy metal pigments, allowing it to help manufacturers meet Waste Electrical and Electronic Equipment (WEEE) requirements.

Features
  • Better dielectric strength
  • Wide temperature range that meets VW-1
  • Low specific gravity
  • More durable with up to 10x better abrasion and pinch resistance
  • Up to 45% smaller diameter
  • Up to 40% lighter
  • Fully Recyclable
Applications

Alpha Wire's new EcoWire is the latest innovation in hook-up wire. Non-halogenic and fully recyclable, EcoWire also offers improved performance characteristics over standard PVC-based insulation. Whether you need to meet strict environmental regulations or require a smaller, more durable wire, EcoWire is the solution.

Tech. Info & Standards

CSA - AWM I A_B
UL AWM 11028
ROHS - RoHS Compliance
REACH Regulation _EC 1907_2006_
UL VW-1
CE - CE Conformance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items