6754483-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6754483-3 | LIGHTCRIMP PLUS SIMPLEX LC XG 50/125 FOR 900 & 250UM AQUA

  • Manufacturer # 6754483-3
  • Anixter #383521
Connector Type: LC
Fiber Type: MULTI MODE
Description

LC connector (simplex or duplex) Ceramic ferrule With pre-installed and pre-polished fiber For 250 µm + 900 µm cable only. Clip for making a Duplex LC out of 2 Simplex: Part Number 0-1754371-2 (beige) Part Number 0-1754371-4 (blue) Part Number 0-1754371-2 (black)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items