Select Country and Language Europe, Middle East & Africa / English
Change Country
6754484-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6754484-1 | Kit, Lightcrimp+ Lc, Duplex, Sm

  • Manufacturer # 6754484-1
  • Anixter #336600
Connector Type: SC Duplex
Connector Type: LC
Fiber Size (microns): 8.3
Fiber Type: MULTI MODE
Max. Jacket O.D. (mm): 3.0mm, 900 um
RoHS Compliant: YES
Tip Material: Zirconia Ceramic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items