Select Country and Language Europe, Middle East & Africa / English
Change Country
6758570 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6758570 | NO 2 SCREW EXTRACTOR 1-4.9MM GEDORE 8551-2 6758570

  • Manufacturer # 6758570
  • Anixter #HTEXSC21M49000
Category: SCREW EXTRACTORS
Height / Depth: NONE
Length: 57MM
Material: STEEL - CHROME VANADIUM
Product Type: EXTRACTOR - SCREW
Size / Capacity: 2.1-4.9MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items