Select Country and Language Europe, Middle East & Africa / English
Change Country
68000-700 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 68000-700 | 42U X 1000 SIDE PANEL FOR EUROFRAME CABINETS BLACK 2 HALVES MOUNT HARDWARE INCL.

  • Manufacturer # 68000-700
  • Anixter #678538
Color: BLACK
Panel Location: SIDE
Shelf Type: CABINET
Type: PANELS
Description

EF-Series 42U x 1000mm Euroframe Side Panels only supplied as two halves per side fit flush with the frame. Steel panels with mounting hardware and integrated grounding tabs Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items