Select Country and Language Europe, Middle East & Africa / English
Change Country
68011-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 68011-701 | PDU Bracket 47U full height, supports two vertical 69mm wide PDUs side by side. Attaches to cabinet frame and adjusts in depth independent from mounting rails Black Fits Euroframe

  • Manufacturer # 68011-701
  • Anixter #678531
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Filler Panel Rack Units: MULTIPLE SIZE KIT
Type: CABLE MANAGEMENT
Description

EF-Series Euroframe Full Height PDU Bracket, supports two vertical PDUs side by side. Attaches to cabinet frame and adjusts in depth independent from mounting rails, supports up to two PDU's upto 69mm each side by side. Steel brackets Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items