Select Country and Language Europe, Middle East & Africa / English
Change Country
683 | GREENLEE

GREENLEE | 683 | Jackstand Assy, Reel (683)

  • Manufacturer # 683 | 15372
  • Anixter #209743
Type: CABLE CADDIES
Description

Accessory : 684 Spindle for 683 Reel Stand; Capacity : 2500.000 LB (1134.000 KG) Each, 46.000 IN - 96.000 IN (1168.000 X 2438.000 MM) Reel Diameter; Replacement Part : 25591 Stop Pin (2); Type : Screw Type; Weight : 42.000 LB (19.000 KG)

Features
  • Wide, welded steel base foradded stability with 5/8 IN holes
  • Roller bearings fit in thespindle groove to keep the spindle in place and turning freely
  • Two stands and a spindle are required for a complete setup
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items