6830 1 365-03 - COMMSCOPE - SINGLE JACK RJ45 | Anixter
6830 1 365-03 | COMMSCOPE

COMMSCOPE | 6830 1 365-03 | SINGLE JACK RJ45 UNSHIELDED TWISTED PAIR CAT 6 T568A/B WIRING UNKEYED K8 VERSION COLOR GRAY

  • Manufacturer # 6830 1 365-03
  • Anixter #545400
Category: CATEGORY 6
Color: GREY
Number of Ports: 1
Termination: KRONE
Wiring: A/B UNIVERSAL
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items