6830 1 800-02 | COMMSCOPE

COMMSCOPE | 6830 1 800-02 | 1-PORT MOD JACK KRONE 8W8P UTPT568A/B CAT6 KM8 TOOLLESS IVORY

  • Manufacturer # 6830 1 800-02
  • Anixter #239901
Category: CATEGORY 6
Color: IVORY
Family: C6T
Market Name: TRUENET
Number of Ports: 1
Sub Family: KM8 TOOLLESS JACK
Termination: KRONE
Wiring: A/B UNIVERSAL
_Color: Ivory
Description

The KM8 jacks are an integral part of the TrueNet C6T channel solution; they incorporate AirES technology with conductor management and pair isolation for unsurpassed performance. The KM8 jacks fit into all of CommScope's modular faceplates, surface bo xes and modular patch panels.

Features
  • 8W8P
  • T568A/B universally wired
  • Accepts either CommScope's LSA-Plus tool or 110 tool for wire termination
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA-568-C.2 Category 6

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items