6830 1 810-04 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6830 1 810-04 | 6830 1 810-04: KM8 RJ45 MODULAR JACK STP

  • Manufacturer # 6830 1 810-04
  • Anixter #545402
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Termination: KRONE
Wiring: A/B UNIVERSAL
Description

Modular Jack, Cat 6 KM8 STP Black

Specifications
  • Electrical Characteristics.Voltage Rating (V AC): 300
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items